missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Distilling Receivers Acc. To Anschütz-Thiele, Straight
Click to view available options
Standard Taper Joint:
Socket and Cone NS 14/23
Socket and Cone NS 29/32
Capacity (Metric):
25 mL
50 mL
100 mL
Unit Size:
Each
Description
- Receivers with straight adapter, graduated, with NS socket and NS cone
- Vacuum connection: thread GL18
- NS stopcock with solid glass or PTFE plug
- Made of DURAN™ tubing
Specifications
Specifications
| Material | Duran Glass |
| Capacity (Metric) | 25 mL |
| Standard Taper Joint | Socket and Cone NS 14/23 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction