Learn More
Chemsplash Overshoes (Pairs) 5 and 6, Anti-Slip Sole, Elasticated Ankle

Description
Chemsplash Anti-Slip Overshoe
- Chemsplash 55GSM Type PB 6B Material
- Coated White PVC Slip-Resistant Sole
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting
- 16 in. in Length
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
- PFAS Free
Description: The Chemsplash Anti-Slip Overshoe is made from Chemsplash fabric which is soft and microporous. It is strong and resistant to chemical splash and dust. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9. An anti-slip textured sole has been added to enhance grip with the floor, and an elasticated ankle ensures a secure fit. Chemsplash accessories can be used to protect the wearer from their environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Specifications
Specifications
| Size | Large |
| Material | Microporous Fabric |
| Latex Free | Yes |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-slip |
| Resistance | Liquid |
| Product Type | Controlled Environments Shoe Covers |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.