missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Optical Glass High Precision Macro Absorption Cells With PTFE Stopper
Specifications
Specifications
| Type | Macro Absorption Cell |
| Capacity (Metric) | 7000 μL |
| Material | Optical Glass |
| Closure Material | PTFE |
| Width (Metric) Interior | 9.5mm |
| Path Length | 20 mm |
| Wavelength Range | 320 to 2500 nm |
| Height (Metric) | 46 mm |
| Width (Metric) | 12.5 mm |
| For Use With (Application) | Photometric and Colorimetric Measurements |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?