missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharMed™ BPT Opaque 2-stopped Pump Tubing
Click to view available options
Tubing Size:
15
24
Unit Size:
Pack of 4
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
Specifications
| Diameter (Metric) Inner | 6.4 mm |
| Material | PharMed BPT |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 4 Pack |
| Tubing Size | 24 |
| Flow Rate | 2.8 to 1700mL/min. |
| Hose Barb | 1/4in. |
| Height (Metric) | 8.8 m |
| Color | Opaque |
| Maximum Pressure | 40 psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction