missing translation for 'onlineSavingsMsg'
Learn More

Nitritex™ Omega Nitrex™ Extra Length Nitrile Gloves

Product Code. 12811276
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 400
This item is not returnable. View return policy

Product Code. 12811276

Brand: Nitritex™ ONALM

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Provides full arm protection. Nitritex™ Omega Nitrex™ Extra Length Nitrile Gloves is a shoulder-length, ambidextrous glove with a beaded cuff, smooth surface, good puncture resistance and outstanding chemical resistance.

  • Shoulder length (530mm/21 in.) to provide protection when full-arm coverage is required
  • Nitrile is resistant to a wide range of chemicals
  • Beaded cuff provides easier donning and stability on the arm
  • Smooth surface with excellent puncture resistance
  • Powder-free and latex-free to eliminate Type I latex allergies
  • Easy-access 40-glove dispenser box packaging
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Complies with Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003)
Classification Class I Medical & Cat 3 PPE
Color White
Disposable Single-use
Exterior Finish Smooth
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Controlled Environment Gloves
Size Medium
Sterility Non-sterile
Glove Cuff Style Beaded
Packaging Type Dispenser box
Quantity 40/Bx
Resistant To A broad range of chemicals
Series Omega Nitrex
Length (English) 21 in.
Length (Metric) 53 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.