missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuraLab OIML M1 Stainless Steel Calibration Weight
Click to view available options
Weight (Metric):
200 g
500 g
2000 g
Unit Size:
Each
Description
- Made from stainless steel for durability and corrosion resistance
- Supports accurate calibration of laboratory balances
- Meets OIML M1 tolerance class standards
- Supplied in a protective plastic container
- Helps maintain measurement accuracy in laboratory, industrial, and educational settings
- Recommended for calibrating DuraLab balances
- Balances are not supplied with calibration weights as standard
Specifications
Specifications
| Product Type | Calibration Weight |
| Weight (English) | 7.05 oz. |
| Material | Stainless Steel |
| Weight (Metric) | 200 g |
| Tolerance | ±100 mg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction