missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Objective

Product Code. 12857672
Change view
Click to view available options
Type:
Objective LD A-Plan /0.65 M27
Objective N-Achroplan 5x/0.15 Ph1 M27
Magnification Power:
5X
63X
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Magnification Power Unit Size
12857672 Objective LD A-Plan /0.65 M27 63X Each
11835163 Objective N-Achroplan 5x/0.15 Ph1 M27 5X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12857672 Supplier Zeiss™ Supplier No. 4212809900000
  • ONLINE EXCLUSIVE PRICE
    2315.00€
    1765.00€ / Pack of 1
    Save 550.00€
    23% Off
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for Zeiss Microscopes

For use with a variety of applications

Specifications

Type Objective LD A-Plan /0.65 M27
Description Numerical Aperture: 0.65
Focus Distance 1.8 mm
For Use With (Equipment) Axio Observer and Axio Vert Microscopes
Magnification Power 63X
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.