missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Nucleus Membrane

Product Code. 16625685
Click to view available options
Pore Size:
1 μm
2 μm
3 μm
12 μm
Diameter (Metric):
25 mm
50 mm
90 mm
142 mm
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 16625685

Brand: Cytiva 10418731

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made from polycarbonate film, for precision analysis of track-etched manufacturing

  • Membrane with low protein adsorption
  • Manufactured to have a uniform hole diameter
  • Reduces the risk of contamination due to almost no elution
  • High chemical resistance and resistance to high temperatures
  • Low ash content and tare weight for quantitative analysis
  • Smooth surface for easy observation of retained particles
TRUSTED_SUSTAINABILITY

Specifications

Material Polycarbonate
Pore Size 1 μm
For Use With (Application) Air Analysis, Bioassay, Cell Biology, Environmental Analysis, Epi-Fluorescence Microscopy, EPA Test, Fuel Test, Parasitology, and Underwater Microbiology
Quantity 25 Sheets
Type Nucleus Membrane
Diameter (Metric) 142 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.