missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ Blood QuickPure Columns
Description
NucleoSpin™ Blood QuickPure — For rapid purification of highly concentrated DNA from blood
- Ultra-fast procedure
- Washing and drying in one combined step (hands-on-time < 10 min)
- Consistently high DNA yields
- Elution volume only 30–50 μL
- Highly concentrated DNA, ready to use for sensitive downstream applications
Specifications
Specifications
| Color | Red ring |
| Format | Mini Spin Column |
| Isolation Technology | Silica Membrane Technology |
| Sample Type | Body Fluids, Whole Blood (Human or Animal, Fresh or Frozen) |
| Elution Volume | 30 to 50 μL |
| Final Product Type | Highly concentrated DNA |
| For Use With (Equipment) | NucleoSpin Blood QuickPure kit |
| For Use With (Application) | Ultra-fast purification of genomic DNA from blood |
| Product Type | Replacement Column |
| Quantity | 250 Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?