missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoSpin™ 96 Trace Binding Plates
Description
NucleoSpin™ 96 Trace Kit
- Time-saving parallel isolation of genomic DNA from forensic samples (e.g., buccal swabs, dried blood spots, cigarette filters)
- Proven 96-well plate format for high throughput
- Processing possible under vacuum or by centrifugation
- Suitable for manual and automated processing
- Innovative MN Wash Plate minimizes risk of cross-contamination
- Ethylene oxide-treated plastic materials
- DNA ready to use for any kind of enzymatic reaction, e.g., STR analysis
Specifications
Specifications
| Color | Gray Band |
| Content And Storage | Room temperature (18°C to 25°C) |
| Format | 96-well Plate |
| Isolation Technology | Silica Membrane Technology |
| Sample Type | Blood Spot, Buccal Swab, Cigarette Filters, Forensic Sample |
| Efficiency | Binding capacity: 20 μg |
| For Use With (Equipment) | NucleoSpin 96 Trace kit |
| For Use With (Application) | Isolation of genomic DNA from forensic samples |
| No. of Samples | 96/Plate |
| Product Type | Binding Plate |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?