missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NucleoSpin™ Plasmid Strips

Product Code. 15880948
Change view
Click to view available options
Product Type:
Binding Strips
Filter Strips
Unit Size:
Pack of 48
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
15880948 Binding Strips Pack of 48
15870948 Filter Strips Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15880948 Supplier Macherey-Nagel™ Supplier No. 740730.48S
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Packs of additional 8-well Filter Strips or Binding Strips for use in isolating sequencing-grade plasmid DNA from E. coli culture under vacuum or centrifugation using the NucleoSpin™ 8 Plasmid kit or core kit.

NucleoSpin™ 8 Plasmid Kits

  • Time-saving parallel isolation of plasmid DNA
  • Flexible 8-well strip format for varying throughput
  • Processing of up to 5 mL bacterial culture
  • Filter Strips for convenient filtration of bacterial lysates
  • Processing under vacuum or by centrifugation
  • Suitable for manual or automated processing under vacuum
  • Innovative MN Wash Plate minimizes risk of cross-contamination
  • Core Kits include basic content focusing on automation platforms

Specifications

Color Grey band
Content And Storage Room temperature (18 - 25 °C)
Format 8-well Strip
Isolation Technology Silica Membrane Technology
Sample Type E. coli Culture
Efficiency Binding capacity: 20 μg
Elution Volume Elution volume: 75 - 150 μL
For Use With (Equipment) NucleoSpin 8 Plasmid kit or core kit
For Use With (Application) Isolation of plasmid DNA
No. of Samples 8/Strip
Product Type Binding Strips
Quantity 48 Strips
Sample Volume 1 - 5 mL
Test Time 45 min / 6 strips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.