missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ HPLC Column EC 100-3 C18 100A 3μm

Product Code. 10536481
Change view
Click to view available options
Pore Size:
100 Å
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10536481 100 Å Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10536481 Supplier Macherey-Nagel™ Supplier No. 720192.46
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Macherey-Nagel Nucleosil HPLC columns provide high separation performance due to optimised binding techniques. They allow chemical and mechanical stability, and high load capacity and recovery rates for lot to lot reproducibility.

  • High bed stability due to spherical particles
  • High efficiency due to narrow particle size distribution
  • High separation performance due to optimized binding techniques
  • High chemical and mechanical stability
  • High load capacity and recovery rates
  • High reproducibility from lot to lot

Specifications

Column Chemistry Silica
Particle Size 3 μm
pH 2 to 9
Pore Size 100 Å
Stationary Phase C18 HD
Dimensions 250 x 4.6 mm
Description C18 HD HPLC Nucleosil column EC 100-3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.