missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleosil™ C18 Nautilus HPLC Columns

Product Code. 10114601
Click to view available options
Length (Metric):
125 mm
150 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10114601

Brand: Macherey-Nagel™ 720472.40

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 16%; Pore Size: 100 Å; Column Phase: Reversed Phase

Specifications

Column Chemistry Octadecyl
Column Format Analytical Column
Crosslinking Octadecyl
Diameter (Metric) 4 mm
For Use With HPLC, GC, TLC, SPE
Functionality/Interaction Type Hydrophobic
Hydrophobicity Yes
Length (Metric) 125 mm
Max. Pressure 5800 psi (400 bar)
Mobile Phase Compatibility Acetonitrile/water
Particle Shape Spherical
Particle Size 3 μm
pH 2 to 8
Pore Size 100 Å
Quantity 1 Ea.
Solvents Acetonitrile/water
Surface Area 350 m²/g
Temperature 60°C
USP Type L60
Stationary Phase C18 Nautilus
Packing Material Silica
Carbon Load 16%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type EC Column
Technique Analytical HPLC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.