missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoMag Tissue Kit (DNA Purification from Cells and Tissue)
Description
- The NucleoMag Tissue kit combines the flexibility and versatility of the Tissue product series with magnetic bead-based processing.
- Provides an automation-friendly workflow for DNA purification.
- Uses a simple protocol that is effective for a broad range of sample types.
- Compatible with a variety of open robotic platforms.
Specifications
Specifications
| Capacity | 0.4 μg/μL Beads |
| Isolation Technology | Magnetic Bead |
| Sample Type | Cells, Human Tissue, Animal Tissue |
| Elution Volume | 50 to 200 μL |
| Final Product Type | DNA |
| For Use With (Application) | Isolation of DNA |
| Product Line | NucleoMag |
| Product Type | NucleoMag Tissue Kit |
| Quantity | 96 Preps |
| Purity | 1.6 to 1.9 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?