missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoMag DNA Swab for DNA purification from swabs
Click to view available options
No. of Reactions:
1 x 96
24 x 96
4 x 96
Unit Size:
192 reactions
2304 reactions
96 reactions
Description
- High throughput DNA isolation for genetic testing
- Developed for cotton as well as synthetic swabs
- Combine with NucleoSpin™ Forensic Filters for convenient sample prep
Specifications
Specifications
| Capacity | 0.4 μg/μL beads |
| Concentration | 10 to 30 ng/μL |
| Isolation Technology | Magnetic Bead |
| Sample Type | Swab (Cotton or Synthetic) |
| Efficiency | 0.4 μg/μL beads theoretical binding capacity |
| For Use With (Equipment) | COPAN FLOQSwabs™, Puritan HydraFlock™ swabs |
| For Use With (Application) | Typical downstream applications: qPCR, NGS, STR analysis, any kind of enzymatic reaction |
| No. of Reactions | 4 x 96 |
| Purity | A260/A280: 1.6 - 1.9 |
| Test Time | 30 min/ 96 preps on KingFisher™ Flex (excluding lysis) |
| Show More |
Safety and Handling
Product Identifier
- NucleoMag DNA Swab (4x96)
- Warning
- Acute toxicity Category 4
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- H302-Harmful if swallowed.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P264-Wash thoroughly after handling.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P330-Rinse mouth.
- MIXTURE LIST-Contains : guanidium hydrochloride, proteinase k, glycerole, ethanol
For Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction