missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ PolarTec™ C18 with Embedded Polar Group EC Reversed Phase HPLC Column, 5 μm, 4.6 mm x 100 mm
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
Specifications
Specifications
| Column Chemistry | Silica |
| Column Format | Analytical Column |
| Crosslinking | Octadecyl |
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 0.4 mL/min |
| For Use With | For HPLC, GC, TLC, SPE |
| Length (Metric) | 100 mm |
| Max. Pressure | 8700 psi (600 bar) |
| Mobile Phase Compatibility | Acetonitrile/Water |
| Particle Shape | Spherical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction