missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ NorthFlex Oil-Grip™ Nitrile Coated Nylon Gloves
Description
- Nitrile coating is textured with thousands of microscopic pockets that disperse fluids away from the glove's surface
- MicroFinish™ surface allows for a high level of surface contact between glove and oil saturated object
- Two stage coating is impermeable to liquids, so that hands remain dry
- Lightweight, 13-gauge seamless nylon liner is soft and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Dark colors hide dirt and grime for extended wear
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Green |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | 2X-Large |
| Glove Cuff Style | Knit |
| Series | NF35 |
| Yarn Gauge | 13 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?