Learn More
BRAND™ Non-Sterile Filter Tips
Shop All Brand Products

Description
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND pipette tips are tested for BRAND pipettes and many pipette from other manufacturers.
BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121°C (2 bar) acc. DIN EN 285.
Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.
BIO-CERT™ LIQUID HANDLING QUALITY: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP
Dispensing for pipettes is 50 to 1,250μL
Specifications
Specifications
| Volume (Metric) Dispensing | 50 to 1250 μL |
| Filtered | Filtered |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (Metric) | 86 mm |
| Format | Hanging Tip Rack |
| Tip Style | Standard |
| Packaging | Refill |
| Color Code | Purple |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.