missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Nitrile Gloves
Click to view available options
Size:
7
8
9
Color:
Green
Model:
948
953
Unit Size:
Each
Description
- Nitrile composition for mechanical and chemical resistance to a large range of products including oils, greases, hydrocarbons, detergents and many solvents.
- Avoid contact with solvents containing ketones.
- Suitable for food preparation that includes greasy products, production of paints, varnishes.
- Flocked-cotton inside for comfort and easy donning and doffing.
- Raised pattern finish for good grip in greasy and damp environments.
- Great elasticity and dexterity.
- Safety Category III glove.
- Cuff helps to protect a large part of the forearm.
Specifications
Specifications
| Certifications/Compliance | CE CATEGORY III Irreversible risks. EN 420-2003 Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks, EC Category PPE 3, EC Certificate Number 0075/797/162/09/08/0359, EC Attestation Number 0075/797/162/09/08/0359 |
| Classification | Dexterity: 5 |
| Color | Green |
| Cut Resistance Rating | 1 |
| Material | Nitrile, Cotton |
| Product Type | Nitrile Gloves |
| Size | 9 |
| Thickness (Metric) | 0.40 mm |
| For Use With (Application) | Agriculture, Automotive, Aviation, Building, Construction, Catering, Chemical, Food, Industrial Cleaning, Iron, Steel, Maintenance, Offshore, Petrochemical, Printing, Service, Ship Building, Transportation, Utility and Water Treatment industries. |
| Liner Material | Cotton Flock |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction