missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec Ninja Silver+ Gloves
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
Unit Size:
10 pairs
Description
- Level C cut resistance (EN388:2016)
- Excellent grip in wet, dry or sligtly oily conditions
- Extremely durable with high tear and abrasion resistance
- Retains flexibility despite its high protection levels
- Breathable liner
- Elasticated wrist provides a secure and comfortable fit
- Mottled grey colouring extends wearable life
Specifications
Specifications
| Certifications/Compliance | CE CAT II, ANSI Cut |
| Certifications/Compliance (Europe) | EN388, EN420 |
| Coated Area | Palm |
| Construction | Machine Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | No |
| Material | HPPE, Nylon, Glass Fiber, Polyurethane |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction