missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ NineFocus™ Cable Terminal 0.3m
Shop All Mettler Toledo Products

Click to view available options
Calibration:
Automatic
Description
- Flexible footprint on bench: The cable connects to the detachable control terminal, allowing it to be placed flexibly thus increasing usability and convenience
Specifications
Specifications
| Calibration | Automatic |
| Type | Cable |
| IP Rating | None |
| Length (Metric) | 30 cm |
| Recommended Accessories | Meter Accessories |
| Weight (Metric) | 120 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction