missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Nickel/Chromium Opened Rings
Click to view available options
Length (Metric):
180 mm
195 mm
200 mm
215 mm
225 mm
Diameter (Metric) Outer:
60 mm
80 mm
100 mm
120 mm
140 mm
Diameter (Metric) Inner:
46 mm
65 mm
82 mm
102 mm
125 mm
Unit Size:
Each
Description
- Available for a range of diameters
- Helps support a variety of glassware and other chemistry equipment
Specifications
Specifications
| Material | Nickel/Chromium |
| Length (Metric) | 180 mm |
| Diameter (Metric) Inner | 46 mm |
| Diameter (Metric) Outer | 60 mm |
| Diameter (Metric) Rod | 7 mm |
| Product Type | Opened Ring |
| For Use With (Application) | Enables support for separating funnels |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction