missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Nickel/Chromium Opened Rings

Product Code. 11712575
Click to view available options
Length (Metric):
180 mm
195 mm
200 mm
215 mm
225 mm
Diameter (Metric) Outer:
60 mm
80 mm
100 mm
120 mm
140 mm
Diameter (Metric) Inner:
46 mm
65 mm
82 mm
102 mm
125 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11712575

Brand: Rogo Sampaic™ FCR001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides for ease of connection on ring stands. Rogo Sampaic™ Nickel/Chromium Opened Rings are an economical and durable choice.

  • Available for a range of diameters
  • Helps support a variety of glassware and other chemistry equipment

Specifications

Material Nickel/Chromium
Length (Metric) 180 mm
Diameter (Metric) Inner 46 mm
Diameter (Metric) Outer 60 mm
Diameter (Metric) Rod 7 mm
Product Type Opened Ring
For Use With (Application) Enables support for separating funnels
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.