missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ I-Series Stackable Shakers: Stacking Kits
Description
Requires
Sticky Pad Platform (14-285-746) requires Sticky Pad (14-285-753, sold separately)
- Stacking kit enables two I-26 Series Stackable Shakers to be stacked vertically
- Bases allow shaker(s) to be raised to suitable height
Specifications
Specifications
| Product Type | Base Riser for Three Stack |
| Height (English) | 4 in. |
| Height (Metric) | 10.16 cm |
| For Use With (Equipment) | NBS I-Series Stackable Shakers |
| Size | Short |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?