missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Needles
Click to view available options
Needle Gauge:
27 G
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Yellow |
| Needle Gauge | 27 G |
| Diameter (Metric) Outer | 0.4 mm |
| Product Type | Needle |
| Length (Metric) Needle | 21 mm |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction