missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Marigold™ G31H Featherweight Plus Gloves
Description
- Unlined mediumweight natural rubber latex glove
- Beaded cuff for easier donning and tear resistance
- Suitable for particulate radioactive contamination protection
- Low modulus for minimal hand fatigue
Specifications
Specifications
| Certifications/Compliance | CE 0086 |
| Coating Material | Natural Rubber Latex |
| Color | Natural |
| Laboratory/Cleanroom Use | Yes |
| Material | Rubber |
| Product Type | Featherweight Plus Gloves |
| Size | X-Large, 9.5 |
| Thickness (Metric) | 0.70 mm |
| Glove Cuff Style | Beaded/Rolled |
| Lining | Natural Rubber |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?