missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ MV 10C NT VARIO™ Chemistry Diaphragm Pump

Product Code. 12673305
Change view
Click to view available options
Flow Rate:
7.5 CFM
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
12673305 7.5 CFM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 12673305 Supplier VACUUBRAND™ Supplier No. 20744700

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

These VARIO™ pumps and pumping units feature a very high pumping speed and attain an outstanding ultimate vacuum

These VARIO™ pumps and pumping units feature a very high pumping speed and attain an outstanding ultimate vacuum. They are ideal for high vacuum requirements, e.g., for evaporation of most high boiling solvents even at low temperatures. They provide precise vacuum control by adjusting the diaphragm pump´s motor speed. The controller provides fully automatic evaporations without any need of parameter input. The pump design offers exceptionally high chemical resistance supporting almost universal usage in chemistry and pharmaceutics. The PC 3010 NT VARIO pumping unit relies on a well-proven operating concept for example for evaporation of large amounts of solvents. The inlet separator (AK) retains particles and liquid droplets, the waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling, and active protection of the environment. For the MV 10C NT VARIO these accessories are optionally available and can be mounted later.
  • Automatic optimization of the vacuum level throughout the process for high process reproducibility and unattended operation
  • Short process times due to zero-fluctuation (hysteresis-free) vacuum control, even for large amounts of vapor
  • Removable CVC 3000 vacuum controller, can be arranged flexibly, easily operated with clear text menus
  • Extraordinary diaphragm life for minimum operational and servicing costs
  • PC 3010 NT VARIO: excellent environmental friendliness due to efficient solvent recovery

Order Info

Includes

TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.45 (without Gas Ballast) torr, 0.9 (with Gas Ballast) torr
Horsepower 0.71 hp
Includes Manual
Motor Speed 30 to 2400 rpm
Certifications/Compliance ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Electrical Requirements 230 V 50/60 Hz
Dimensions (L x W x H) 533 x 260 x 420 mm
Model MV 10C NT VARIO
Noise Level 50 dB(A)
Temperature (Metric) Storage -10°C to +60°C
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 7.5 CFM
Frequency 50/60 Hz
Overall Height (Metric) 419.1 mm
Overall Length (Metric) 533.4 mm
Overall Width (Metric) 259.08 mm
Pump Type Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 8
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applications Drying
Oil Type Oil-Free
No. of Stages 4
Maximum Pressure 16 psi
Voltage 200/230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.