missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Multiple Distributors for Bottles
Click to view available options
Thread Size (Metric):
GL 18
GL 25
GL 32
GL 40
GL 49
Unit Size:
Each
Description
Black screw cap made of PPS for thread according to chart. Body made of PTFE.
Specifications
Specifications
| Color | White |
| Diameter (Metric) Outer Neck | 2 x 8 mm |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 40 |
| Neck Finish | 62 mm |
| Certifications/Compliance | FDA |
| Disposable | Reusable |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction