missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Muffle Furnace incl. Scale, 1100°C

Product Code. 15591092 Shop All Nabertherm Products
Change view
Click to view available options
Capacity (Metric):
9 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15591092 9 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15591092 Supplier Nabertherm™ Supplier No. LW092K1RN1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This weighing furnace with integrated precision scale and software, was designed especially for combustion loss determination in the laboratory.

  • Optimal temperature uniformity of +/- 5K with closed fresh air inlet in empty workspace
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Only fiber materials are used which are not classified as carciogenic according to TRGS 905, class 1 or 2
  • Ceramic heating plates with integral heating elements which are safeguarded and easy to replace
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Solid state relays provide for lownoise operation
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
  • Process control and documentation via VCD software package for monitoring, documentation and control of temperature and combustion loss
  • Defined application within the constraints of the operating instructions
  • Very short delivery times for standard furnaces and spare parts
  • different scales available (on request)

Additional equipment

  • Chimney, chimney with fan or catalytic converter
  • Over-temperature limit controller with adjustable cutout temperature for thermal protection
  • Protective gas connection to purge with non-flammable gases
  • Manual or automatic gas supply system
  • Port for thermocouple in the rear wall or in the furnace door
  •  

Specifications

Capacity (Metric) 9 L
Temperature (Metric) 1100°C
Temperature Control B410
Dimensions (D x W x H) Interior 240 x 230 x 170 mm
Dimensions (L x W x H) Exterior 455 x 415 x 515 mm
Weight (Metric) 35 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.