missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Mucocit™ Disinfecting Detergents

Product Code. 11864160 Shop All Brand Products
Click to view available options
Volume (Metric):
5 L
Unit Size:
5 L
This item is not returnable. View return policy

Product Code. 11864160

Brand: Brand™ 44825

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Mucocit-T Disinfecting Detergent
Form Liquid
pH 10
Appearance Clear Blue
Composition 100g Mucocit™ T Contain: 7g Didecyldimethylammoniumchloride, 4.5g Alkylpropylenediamino-1,5-Bi
Container Type Can
For Use With (Application) For Sensitive Instruments
Quantity 1 Ea.
Volume (Metric) 5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.