missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) MPC/MPX Quick-Disconnect Fittings, Sanitary Insert, Non-Valved, Polysulfone

Product Code. 30053209
Change view
Click to view available options
Overall Length (Metric):
35.6 mm
43.4 mm
Includes:
1-1/2 in. Sanitary Clamp Size
3/4 in. Sanitary Clamp Size
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Includes unitSize
30053209 35.6 mm 3/4 in. Sanitary Clamp Size Each
30054100 43.4 mm 3/4 in. Sanitary Clamp Size Each
30053752 43.4 mm 1-1/2 in. Sanitary Clamp Size Each
30053923 35.6 mm 1-1/2 in. Sanitary Clamp Size Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30053209 Supplier CPC (Colder) Supplier No. 5011283
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Connect to a coupling body to quickly create a sterile fluid pathway

Connect to a female coupling body for easy media transfer. Mix and match termination sizes for added flexibility. 0.375 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Overall Length (Metric) 35.6 mm
Min. Operating Temperature (Metric) -40°F
Outlet Port Quick Disconnect Body x Sanitary
Sterilization Method 132°C
Shape Straight
Includes 3/4 in. Sanitary Clamp Size
Material (Seal) Silicone
Color Amber tint
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.