missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Moon-Shaped Stirrer Blades
Click to view available options
Diameter (Metric):
5.8 mm
8.5 mm
18 mm
25 mm
Unit Size:
Each
Description
Completely made of PTFE, with groove.
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Diameter (Metric) | 8.5 mm |
| Model | double sided |
| Coating | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction