missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Module Block

Product Code. 15742569 Shop All Ohaus Products
Click to view available options
Holds:
0.2 mL Microtubes
0.5 mL Microtaper
1 Block
11.5/1.5 mL Micta
12 to 13 mm Tubes
17 to 18 mm Tubes
2 Blocks
2 mL Corning Tubes
2 mL Tubes
20 mm Tubes
25 mm Tubes
250μL Tubes/6 mm Tubes
35 mm Tubes
6 mm Tubes
Cuvettes
Microtubes
Tubes
Includes:
No Thermometer Well
Thermometer Well
No. of Places:
12
14
16
2
20
21
30
4
6
64
8
80
9
96
Solid Block
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15742569

Brand: OHAUS™ 30400152

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Module Block features close contact of tubes-to-walls allowing for maximum heat retention and is available with or without a thermometer well.

  • Block heater accessories include modular blocks to accommodate almost any sample
  • Modular blocks feature close contact of tubes-to-walls allowing for maximum heat retention
  • Most blocks feature a thermometer well for measuring block temperature
  • Low temperature covers help to reduce the air flow for additional temperature stability
TRUSTED_SUSTAINABILITY

Specifications

Description Module Block 12/13 mm 20 Hole
Holds 12 to 13 mm Tubes
Material Anodized Aluminum
No. of Places 20
Type Block
Includes Thermometer Well
Size 1 Block
Tube Size 12 to 13 mm
Depth (Metric) Interior 48.4 mm
Diameter (Metric) Inside 13.9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.