missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ MN Sterilizer CA, Cellulose acetate, 28 mm membrane diameter, 0.2 μm pore size
Click to view available options
:
Pore Size: 0.2μm
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | Cellulose Acetate |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Filtration Area | 6.2 cm2 |
| For Use With (Application) | Sterile filtration and removal of particulates from aqueous solutions |
| Hold up Volume (After Air Purge) | 150 μL |
| Housing Material | MBS |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Slip Luer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction