missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantec Mfs™ Mixed Cellulose Ester Membrane Filter
Description
- High recovery rates and superior flow rates.
Specifications
Specifications
| Color | White |
| Material | MCE |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| For Use With (Application) | For microbiological analysis |
| No. per Pack | 100 Pk. |
| Surface Type | Gridded |
| Type | Membrane Filter |
| Diameter (English) | 1.9 in. |
| Diameter (Metric) | 47 mm |
Safety and Handling
Product Identifier
- CELLULOSE MB 47MM 0,22µM
- Danger
- Flammable solid Category 2
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?