missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Miniature Basket
Click to view available options
Style:
5 Sections
9 Sections
Unit Size:
Each
Description
- Basket for cleaning small parts
- Made of stainless steel
- Compatible with Elma™ Pins
Specifications
Specifications
| Type | Small Basket |
| Diameter (Metric) | 64 mm |
| For Use With (Equipment) | Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY |
| Style | 9 Sections |
| Height (Metric) | 16 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction