missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ Mini Series Homogenizer without Handle

Product Code. 11776763
Click to view available options
Capacity (Metric):
0.1 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11776763

Brand: GPE Scientific™ 20404F

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ Mini Series Homogenizer without Handle is manufactured from high-quality borosilicate glass and is ideal for micro tissue work.

  • Manufactured from high-quality borosilicate glass
  • Ideal for micro tissue work
  • Supplied complete
  • Fully autoclavable.
  • Bodies are manufactured in clear precision glass
  • Pestles feature ground glass

Specifications

Clearance (Metric) 0.152 to 0.254mm
Diameter (Metric) Outside Pestle diameter: 3.65 mm
Capacity (Metric) 0.1 mL
Length (Metric) Chamber Length: 31mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.