missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Microtube Holder

Product Code. p-200109630 Shop All Heidolph Instruments Products
Click to view available options
Holds:
0.5 mL Micro Reaction Vessels
1.5 to 2 mL Micro Reaction Vessels
Tube Capacity:
20 Microtubes
36 Microtubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274397

Brand: Heidolph™ 5490013000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Attachment or rack for holding micro reaction vessels.

Attachment or rack for holding micro reaction vessels.

Material:

  • Frame: stainless steel
  • Inner part: polypropylene

Characteristics:

  • Autoclavable and dishwasher safe
  • Angle adjustment up to 90°
  • Attachment without foot part can be used as table frame

Options:

  • Rack that holds 36 micro reaction vessels with a capacity of 0.5 mL
  • Rack that holds 20 micro reaction vessels with a capacity of 1.5 to 2 mL
TRUSTED_SUSTAINABILITY

Specifications

Holds 0.5 mL Micro Reaction Vessels
Tube Capacity 36 Microtubes
Product Type Tube Holder
Material Stainless Steel, Polypropylene
For Use With (Equipment) Hei-SHAKE 1000 or 2000 Series Shakers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.