missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Microsart™ e.motion Dispenser Nutrient Pad Set

Product Code. 15992490 Shop All Sartorius Products
Click to view available options
:
5cm, 0.45μm pore size
This item is not returnable. View return policy

Product Code. 15992490

Brand: Sartorius Stedim Biotech™ 1407450RDN

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Sartorius Stedim Biotech™ Microsart™ e.motion Dispenser Nutrient Pad Set is designed for targeting staphylococci, Staph. aureus.

  • Designed for use with Microsart™ e.motion dispenser
  • Target microorganism: Staphylococci, Staph. aureus
  • Culture media: Chapman
TRUSTED_SUSTAINABILITY

Specifications

Color White/Green, Gridded
Media Type Chapman
Pore Size 0.45μm
Diameter (Metric) 5 cm
Species Staphylococcus aureus
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.