missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Microplate Thermal Block
Shop All Ohaus Products
Click to view available options
Holds:
1 Plate
Unit Size:
Each
Description
- OHAUS offers a range of shaker accessories to meet specific sample requirements
- A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
- Platforms can increase the amount of usable space for samples
- In some cases can be stacked to increase throughput and double sample capacity
- Tube racks and dimpled mats securely hold tubes in place
Specifications
Specifications
| Description | Microplate Thermal Block |
| Holds | 1 Plate |
| Material | Valox 357 Plastic |
| Type | Block |
| Dimensions (L x W) | 11.90 cm x 16.30 cm |
| Dimensions (L x W x H) | 11.9 x 16.3 x 7.7 cm |
| Length (English) | 4.70 in. |
| Length (Metric) | 11.90 cm |
| Width (English) | 6.40 in. |
| Width (Metric) | 16.30 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction