missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Micrometer Eyepiece WF10X/20mm, 100 div./10mm
Click to view available options
Magnification Power:
10X
Unit Size:
Each
Description
- Widefield eyepiece for improved field of view and viewing relief.
- Divisions: 100 in 10mm.
- Magnification: 10X.
- FOV: 20mm.
Specifications
Specifications
| Type | Widefield, Micrometer |
| Description | 100 divisions in 10mm |
| Diameter (Metric) | FOV: 20mm |
| For Use With (Equipment) | ST-39, SFC-11, SMZ-140, DM-39, DM-143, SL-40 Microscopes |
| Magnification Power | 10X |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction