missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ MicroFix Bosshead Aluminium

Product Code. p-200136229
Click to view available options
Includes:
Hex Socket Screws
Knurled Screws
This item is not returnable. View return policy

Product Code. 31237674

Brand: Usbeck Laborgeraete™ 2381

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The MicroFix bosshead delivers a compact, stable solution for secure rod connections in space-limited lab setups.

  • Sturdy and lightweight aluminium alloy
  • Right-angle or T-connection of two rods up to Ø 13 mm
  • Ultra-compact dimensions: 25 mm diameter, 30 mm length

Specifications

Material Aluminium
Height (Metric) 30 mm
Diameter (Metric) Outer 25 mm
Includes Hex Socket Screws
Product Type Bosshead
Autoclavable Autoclavable
Weight (Metric) 20 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.