missing translation for 'onlineSavingsMsg'
Learn More

CPC (Colder) MicroCNX™ Series Genderless Quick-Disconnect Fittings, Hose Barb, Polycarbonate

Product Code. 30053049
Click to view available options
Diameter (English) Inner:
1/16 in.
1/8 in.
3/32 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30053049

Brand: CPC (Colder) 5011216

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Micro-flow genderless sterile connectors simplify process integration while maximizing flexibility

Simple pinch, click, and pull design minimizes operator errors. Simplified tubing connection provides high performance and reliability. Designed for micro-flow media transfer applications. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application

Specifications

Certifications/Compliance ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
Diameter (English) Inner 3/32 in.
Min. Operating Temperature (Metric) 1°C
Outlet Port Quick Disconnect x Hose Barb
Sterilization Method 130°C
Shape Straight
Material (Seal) Platinum-cured Silicone
Color White with teal protective cover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.