missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Micro Tubes
Click to view available options
:
With Hinged Snap Cap
Description
- Micro tube
- 1.5 mL
- PP
- With safe-lock cap
- Conical bottom
- Molded graduation
- Basic-Line
- 500 pieces per bag
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Transparent |
| Material | Polypropylene |
| Packaging | Carton |
| Sterility | Non-sterile |
| Graduated | Yes |
| Closure Type | Hinged Snap Cap |
| Bottom Shape | Conical |
| Graduations | 0.5 to 1.5 mL |
| Shape | Cylindrical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction