missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amsta Rostfritt Stainless Steel Measure Jug Without Lid Graduated
Click to view available options
Capacity (Metric):
0.5 L
1 L
1.5 L
2 L
Unit Size:
Each
Description
- Stainless steel 304 /1.4301.
- High quality straight graded measuring jugs.
- Silver soldered handles to avoid gaps and places for dirt to hide and thus meet the highest standards of hygiene.
Specifications
Specifications
| Capacity (Metric) | 1 L |
| Material | Stainless Steel |
| Type | Jug |
| Graduated | Yes |
| Style | Handled |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction