missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medical Viscosity Standard, 1.2 mPa.s (25.00°C ), Paragon Scientific™
Tested in strict accordance with ASTM D2162. These medical grade viscosity standards are fully traceable to national standards and are also test equipment compatible. Typically used, but not limited to, the calibration and verification of viscosity measuring equipment.
43.85€ - 186.00€
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
16010230
|
Paragon Scientific
MGVS12-100 |
100 mL |
43.85€
100mL |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
16020230
|
Paragon Scientific
MGVS12-500 |
500 mL |
186.00€
500mL |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
Description
- Fully traceable to international standards
- Certified in accordance to ISO 17025 & ISO 17034 under Paragon's UKAS accreditation
- Certified in strict accordance with ASTM D2162
- Tamper evident security packaging
- 12 month shelf life
- Manufactured in the United Kingdom
- Contains antibacterial agent
Nominal values quoted. Certified Values will vary from batch to batch.