missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri™ Med-Comfort Blue Ultra 300 Nitrile Examination Gloves with Extended Cuff
Click to view available options
Size:
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Description
- Top quality examination gloves for laboratory, clinical or pharmaceutical applications
- Alsp perfect for use in the food industry
- Excellent mechanical resilience
- Protects against chemicals and microorganisms
- Ambidextrous fit
- Powder-free
- Non-sterile
- Colour: blue
- Textured finger tips
Specifications
Specifications
| Certifications/Compliance | AQL: 1.5; PPE Category III; MD-Directive 93/42/EEC: Class 1; Food Regulation (EC) 1935/2004 |
| Description | Single use nitrile examination gloves, extended cuff |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Size | X-Large |
| Thickness (Metric) | 0.10 mm (Cuff) |
| Model | 1194XL |
| Length (Metric) | 30 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction