missing translation for 'onlineSavingsMsg'
Learn More

AMPri™ Med-Comfort Blue Ultra 300 Nitrile Examination Gloves with Extended Cuff

Product Code. p-7187319
Click to view available options
Size:
Large
X-Large
2X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16674442

Brand: AMPri™ 1194L

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Non-sterile AMPri™ Med-Comfort Blue Nitrile Examination Gloves are high-quality all-rounders, for use in clinical, laboratory or dental applications. Light grip and also perfect for use in the food industry thanks to the blue colour. Also Suitable for the pharmaceutical industry.

  • Top quality examination gloves for laboratory, clinical or pharmaceutical applications
  • Alsp perfect for use in the food industry
  • Excellent mechanical resilience
  • Protects against chemicals and microorganisms
  • Ambidextrous fit
  • Powder-free
  • Non-sterile
  • Colour: blue
  • Textured finger tips

Specifications

Certifications/Compliance AQL: 1.5; PPE Category III; MD-Directive 93/42/EEC: Class 1; Food Regulation (EC) 1935/2004
Description Single use nitrile examination gloves, extended cuff
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Size Large
Thickness (Metric) 0.10 mm (Cuff)
Model 1194L
Length (Metric) 30 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.