missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone Spooled Pump Tubing
Excellent biocompatibility for a wide range of applications
Brand: Masterflex™ 96407-14
Additional Details : Weight : 5.00000kg
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Greater physical compression capability
- Pharmaceutical, biotech, peristaltic pumping, and food applications
- Excellent heat resistance, low compression set, odorless, nontoxic, translucent
- Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
Specifications
Pump Tubing | |
Yes | |
Silicone (Peroxide Cured) | |
76.2 m | |
14 | |
1/16 in. | |
40 psi, 2.7 bar | |
100°C |
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
1.6 mm | |
250 ft. | |
-40°C | |
130 mL/min | |
Autoclave, Ethylene Oxide | |
660 mm Hg |