missing translation for 'onlineSavingsMsg'
Learn More

Cadence Science™ Malleable Stainless Steel Animal Feeding Needles

Product Code. 11891663
Click to view available options
Gauge:
18G
20G
Diameter (Metric) Ball:
1.9 mm
2.3 mm
Length (English):
1.5 in.
2 in.
3.1 in.
Unit Size:
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 11891663

Brand: Cadence Science™ 9921

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Designed to meet the special needs of pharmacologists, toxicologists, pathologists, and other biomedical researchers working with laboratory animals. Cadence Science™ Malleable Stainless Steel Animal Feeding Needles are sterile and disposable.

  • Type 304 stainless steel construction
  • Malleable
  • Sterile
  • Disposable
  • 100/box, 20 x 5/sterile pouch

Specifications

Product Type Animal Feeding Needle
Material Stainless Steel (304)
Disposable Single-use
For Use With (Application) Animal feeding
Gauge 20G
Sterility Sterile
Length (English) 1.5 in.
Diameter (Metric) Ball 1.9 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.